Shop All Automotive Specialized Tools
Martin Tools
Chrome Crowfoot Wrench Set, 1/2" dia.
Mfr # SC15K
Zoro # G5695055
product price: $868.99
/ea
Free Shipping & Returns
$868.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Crowfoot Set
- Material Steel
- Weight 6.46 lb
- Storage Length 19.38 in
- Socket Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # SC15K
- Zoro # G5695055
- UPC # 697950375090
- Country of Origin United States
- Category Automotive Specialized Tools
Dimensions
Storage Length | 19.38 in |
Drive Size | 1/2 in |
Storage Width | 5.44 in |
Storage Height | 3.13 in |
Details
Item | Chrome Crowfoot Wrench Set,1/2" dia. |
Type | Crowfoot Set |
Material | Steel |
Weight | 6.46 lb |
Socket Finish | Chrome |
Measurement Type | SAE |
Description
Chrome Crowfoot Wrench Set,1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAK Antifreeze Coolant, Bottle, 1 gal, Ready to Use, Pre-Diluted 50/50, OAT, Ethylene Glycol, Red (FXAB53)
- FINISH 1ST Headlight Restoration Kit (12199035)
- VELVAC Automotive Circuit Breaker, Type III Series, 120 A (091008)
- GATES Classical Section Molded Notch V-Belt, Bx75 (BX75)
- MARTIN TOOLS Combination Spoon (1050)
- MARTIN TOOLS Chrome Service Angle Wrench, 1-7/8" (1260)
- MARTIN TOOLS Light Dinging Spoon (1036)
- MARTIN TOOLS Light Weight Wedge Dolly (1065)
- MARTIN TOOLS Block Egg Shaped Dolly (1064)
- MARTIN TOOLS Body and Fender Repair Set (647K)
- OTC Brass Transfer Pump (2357)
- Martin Tools Automotive Specialized Tools