Shop All Combination Wrenches
Martin Tools
Chrome Combination Wrench 46mm
Mfr # 1146MM
Zoro # G702562322
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Size 1/4 in
- Wrench Style Combination
- Finish Chrome
- Storage Height 1.61 in
- Storage Width 3.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # 1146MM
- Zoro # G702562322
- UPC # 697950000000
- Country of Origin China
- Category Combination Wrenches
Dimensions
Head Size | 1/4 in |
Overall Length | 24. in |
Storage Height | 1.61 in |
Storage Width | 3.69 in |
Details
Wrench Style | Combination |
Finish | Chrome |
Measurement Type | Metric |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Steel-Handle Bolt Cutter, 18-Inch (63318)
- WIDIA Hand Tap Set, 3 PC, HSS, 1/2-20, H3 Limit (14311)
- DEWALT 11/16" x 16" x 21-1/2" High Impact 4 Cutter SDS Max (DW5808)
- KNIPEX 4 1/2 in End Cutting Nipper Uninsulated (64 52 115)
- MARTIN TOOLS Forged Alloy Steel Opening Double Offset 45 Degree Long Pattern Box Wrench, 1.12 x 1.31 in. (276-8037A)
- PROTO Combination Wrench, 3-1/2" Length (J1210ES)
- PROTO Combination Wrench, Metric, 17mm Head Sz (J1217M-T500)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1134)
- GEDORE Deep Ring Wrench Straight, 32mm (308 32)
- WESTWARD Comb. Wrench, 11/32", SAE, Black Oxide (54RZ34)
- HHIP 18mm Combination Wrench (7023-2022)
- Martin Tools Combination Wrenches