Shop All Picks & Riveting Chipping Hammers
Martin Tools
Bumping Hammer, W/Hickory Handle
Mfr # 160G
Zoro # G5695868
product price: $59.55
/ea
$59.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Wood
- Material Steel
- Storage Height 3-3/4 in
- Storage Length 14.38 in
- Storage Width 6-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # 160G
- Zoro # G5695868
- UPC # 697950142685
- Country of Origin United States
- Category Picks & Riveting Chipping Hammers
Dimensions
Storage Height | 3-3/4 in |
Storage Length | 14.38 in |
Storage Width | 6-1/2 in |
Details
Item | Bumping Hammer,W/Hickory Handle |
Handle | Wood |
Material | Steel |
Description
Bumping Hammer,W/Hickory Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 3/8" HSS Black/Gold 60 Deg. Jobber Length Drill Bit (70-524)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 31 mm Size, Standard Socket, Black Phosphate (49-66-6596)
- OSG Carbide Milling Insert, ZDKT, TiN-TiB2 (7816056)
- DRILLCO 20mm x 2.5, Metric Tap Set (28E200AS)
- MARTIN TOOLS General Purpose Pick Hammer, M (158FG)
- MARTIN TOOLS Pick Hammer, W/Hickory Handle, 18" (165G)
- MARTIN TOOLS Door Skin Hammer, W/Hickory Handle (170G)
- MARTIN TOOLS Utility Pick Hammer, W/Hickory Handle (164G)
- MARTIN TOOLS Curved Cross Chisel Hammer (153FGB)
- MARTIN TOOLS Curved Pick, M Short (1111)
- AMPCO SAFETY TOOLS Scaling Hammer, 1 lb., Fiberglass Handle (H-602FG)
- Martin Tools Hammers and Striking Tools