Shop All Hooks and Picks
Martin Tools
BODY, HMR, FG, PICK, CURVED
Mfr # 156FGB
Zoro # G203290663
product price: $56.89
/ea
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Hammer
- Handle Material Fiberglass
- Storage Length 17. in
- Storage Width 8.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # 156FGB
- Zoro # G203290663
- UPC # 697950000000
- Country of Origin China
- Category Hooks and Picks
Dimensions
Storage Length | 17. in |
Storage Width | 8.63 in |
Storage Height | 2.81 in |
Details
Material | Steel |
Type | Hammer |
Handle Material | Fiberglass |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Deep Impact Socket Set, SAE, 13 pcs (2651)
- MILWAUKEE TOOL Diagonal Cutting Pliers, Steel, 0.72 lb (48-22-2208)
- YG-1 TOOL CO Hss(M2) Jobbers Length Straight Shank Gold-P Drills (D1GP182022)
- LLAMBRICH USA Keyed Drill Chuck 3/8" Cap., 1JT Mount Size, Steel (CY-10 J-1)
- MAYHEW Pick Long Hook (MY13239)
- CHANNELLOCK Precision Hook Pick Set 4pc (HP-4H)
- OTC Pick Set, 2 PC (7103)
- MOODY TOOLS Precision Probe (55-1794)
- MAYHEW Progrip Pick 90 Degree (13227)
- MILWAUKEE TOOL 4 pc. Hose Pick Set (48-22-9217)
- K-TOOL INTERNATIONAL Mini Pick Set, Neon Green, 4 pcs. (KTI-70075)
- Martin Tools Hooks and Picks