Shop All Open End Wrenches
Martin Tools
Angled Wrench Chrome 24mm
Mfr # 3724MM
Zoro # G102562502
product price: $56.95
/ea
$56.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Material Steel
- Nominal Size 24 mm
- Finish Chrome
- Storage Height 2.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # 3724MM
- Zoro # G102562502
- UPC # 697951000000
- Country of Origin China
- Category Open End Wrenches
Dimensions
Nominal Size | 24 mm |
Storage Height | 2.06 in |
Storage Length | 9-1/4 in |
Storage Width | 2.63 in |
Details
SAE or Metric | Metric |
Material | Steel |
Finish | Chrome |
Type | Angle |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Flare Nut Crowfoot Wrench, 6 pt., 5/8" (KTI-22320)
- WESTWARD 1/4 in Drive, 3/8" Triple Square SAE Socket, 12 Points (53YR04)
- WESTWARD 1/2" 135 Deg. Jobber Length Drill Bit (401J61)
- SG TOOL AID Midi-Weight Slide Hammer Dent Puller (81200)
- PAHWA QTi Non Sparking, Non Magnetic Double End Open Wrench - 1/4" x 5/16" (DS-9004)
- CAPRI TOOLS Slim Mini Open End Wrench Set W Mechanic's Tray, Metric and SAE, 3213mm and 316916, 11Pcs (CP11830-11MST)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 1-1/4X1-1/4 DBL ANGL CH (MT3723)
- PROTO Short Satin Angle Open-End Wrench - 7/32" (J3314)
- PROTO Open End Wrench, SAE, 15/32" Head Size (J3050)
- PROTO Open End Wrench, SAE, 7/22" Head Size (J3021)
- CAPRI TOOLS 15mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11915)
- Martin Tools Open End Wrenches