Shop All Open End Wrenches
Martin Tools
Angled Wrench Chrome 18mm
Mfr # 3718MM
Zoro # G802562574
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Material Steel
- Nominal Size 18 mm
- Finish Chrome
- Storage Length 8.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martin Tools
- MFR # 3718MM
- Zoro # G802562574
- UPC # 697951000000
- Country of Origin China
- Category Open End Wrenches
Dimensions
Nominal Size | 18 mm |
Storage Length | 8.12 in |
Storage Width | 2.56 in |
Storage Height | 2. in |
Details
SAE or Metric | Metric |
Material | Steel |
Finish | Chrome |
Type | Angle |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3 Piece 1 1-1/4 & 1-1/2" R8 Indexable End Mill Set (5820-0001)
- ONSRUD Routing End Mill, V Flute, 3/8, 7/8, 2 1/2 (56-122)
- J.W. WINCO GN6336.4-TE-63-M12-35 Star Knob (6336.4-TE-63-M12-35)
- ZORO SELECT Chucking Reamer, 1-3/8 In., 10 Flute, HSS (13H782)
- TEKTON 41 mm Angle Head Open End Wrench (WAE84041)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 10 mm (614800 10)
- PROTO Full Polish Angle Open-End Wrench - 1-5/16" (J3142)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 1-1/16 x 1-1/8 (WO-1-1/16X1-1/8)
- KLEIN TOOLS Open-End Wrench 9/16-Inch, 5/8-Inch Ends (68463)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 5/8 x 3/4 " L.220 mm (40433640)
- CAPRI TOOLS 6 mm x 7 mm Super-Thin Open End Wrench (11850-0607)
- Martin Tools Wrenches