Shop All Marine Safety Equipment
Martin Tools
Ang Wer Set 11-Piece Hyd
Mfr # OE11K
Zoro # G002665440
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Chrome
- Type Open End Set
- Measurement Type SAE
- Storage Height 3-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # OE11K
- Zoro # G002665440
- UPC # 697950000000
- Country of Origin Unknown
- Category Marine Safety Equipment
Dimensions
Storage Height | 3-1/8 in |
Storage Width | 3-7/8 in |
Storage Length | 16 in |
Details
Material | Steel |
Finish | Chrome |
Type | Open End Set |
Measurement Type | SAE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Spiral Wrap, Black, 1" 100 ft. Spool (83-9011)
- HUSKY LINER 20C SIERRA 25003500 HD FRONTREAR MUD GUARD SET BLACK (58296)
- CRESCENT JOBOX Black Steel Underbed Box 30" x 18" x 18" (791982)
- ARP SBC/GENIII LS 3/8 FLANGE 12PT HEADER BOLT KIT (134-1202)
- MUSTANG SURVIVAL Ring Buoy with Reflective Tape, LDPE, 30 W x 4-1/2 H x 30 in Dia, Orange (MRD030-2-0-311)
- KENT SAFETY Ring Buoy Line Bag With 100ft. Rope (152500-200-999-17)
- SEACHOICE Rescue Line Throw Bag (45441)
- FIREBOY-XINTEX Optional Relay Control Module f/Generator Shutdown (RCM5)
- FIREBOY-XINTEX Deluxe Helm Display w/Membrane Switch, Remote Horn & LEDs f/Eng (DU-SBH-20-R)
- ONYX Rearming Kit, M-24, 24g (135000-701-999-12)
- INNOVATIVE LIGHTING Marine Hidden Horn - Black (540-0000-7)
- Martin Tools Marine Safety Equipment