Shop All Open End Wrenches
Martin Tools
9/16 x 11/16 Wrench
Mfr # 1027C
Zoro # G902562573
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- SAE or Metric SAE
- Nominal Size 9/16 in x 11/16 in
- Material Steel
- Storage Height 2. in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martin Tools
- MFR # 1027C
- Zoro # G902562573
- UPC # 697950000000
- Country of Origin China
- Category Open End Wrenches
Dimensions
Nominal Size | 9/16 in x 11/16 in |
Storage Height | 2. in |
Storage Width | 2.56 in |
Storage Length | 8.13 in |
Details
Finish | Chrome |
SAE or Metric | SAE |
Material | Steel |
Item | Open End Wrench |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Twist to Lock Mount, Plastic CAP, Black (48-22-8399)
- BLAIR Spotweld Pilot, 1/4" Replacement, 3 pcs. (13217)
- TEKTON Long Hard Handle Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV42025)
- CHANNELLOCK 7 1/2 in XLT Linemans Pliers High Leverage, Steel (367)
- FACOM Short Satin Angle Open-End Wrench - 9 mm (FM-34.9)
- PROTO Satin Open-End Wrench - 10 mm x 11 mm (J31011)
- KLEIN TOOLS Open-End Wrench 13/16-Inch and 7/8-Inch Ends (68465)
- WRIGHT TOOL Open End Wrench Full Polish Metric - 12m (13-1213MM)
- PROTO Ignition Open End Wrench, 3/8" Head Size (J3134)
- CS UNITEC Non Sparking Wrench, Dbl Open End, 9/16 x 11/16, Beryllium Copper (EX203-065UB)
- KNIPEX 19mm Open-End Wrench (98 00 19)
- Martin Tools Wrenches