Shop All Open End Wrenches
Martin Tools
9/16 in. x 9/16 in. Chrome Angle Hydraulic Wrench
Mfr # 3713
Zoro # G002562473
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 9/16 in
- SAE or Metric SAE
- Material Steel
- Storage Length 7-1/2 in
- Storage Width 2.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # 3713
- Zoro # G002562473
- UPC # 697950000000
- Country of Origin China
- Category Open End Wrenches
Dimensions
Nominal Size | 9/16 in |
Storage Length | 7-1/2 in |
Storage Width | 2.31 in |
Storage Height | 1.63 in |
Details
SAE or Metric | SAE |
Material | Steel |
Finish | Chrome |
Type | Angle |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/16"-1/2"x64ths 29 Piece Black & Gold Drill Bit Set (KFD29J-SET)
- DRILL AMERICA 7/16" HSS 2MT Taper Shank Drill Bit (DWDTS7/16-2MT)
- PROTO Combination Wrench, SAE, 3/4in Size (J1224H-T500)
- WRIGHT TOOL Socket 3/8" Drive 12 Point Standard Sock (3124)
- PROTO WR ANGLE 9/16 (PO3336)
- DIXON Hex Wrench, Double Sided, 2 x 1-1/2 in Tip, Aluminum Blade (25H-200150)
- STAHLWILLE TOOLS Single-end Wrench Size 100 mm L.847 mm (40041000)
- GRAY TOOLS 1000V Insulated Open End Wrench, 1/2", 1000V Insulated (E016-I)
- CAPRI TOOLS 22 mm x 24 mm Super-Thin Open End Wrench (CP11850-2224)
- PROTO WRENCH OPEN-END ANGLE 1-7/8" (POJ3160)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET HYD 7PC ANGL SAE/MET -CH (MTOB7K)
- Martin Tools Open End Wrenches