Shop All Socket Sets
Martin Tools
7-Piece Socket 3/8 in. Hex Bit Set
Mfr # BA7K
Zoro # G102549534
product price: $91.89
/ea
Free Shipping & Returns
$91.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Measurement Type SAE
- Drive Size 3/8 in
- Finish Chrome
- Material Alloy Steel
- Storage Length 10.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # BA7K
- Zoro # G102549534
- UPC # 697950000000
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 3/8 in |
Storage Length | 10.19 in |
Storage Width | 3-1/4 in |
Storage Height | 2.63 in |
Details
Measurement Type | SAE |
Finish | Chrome |
Material | Alloy Steel |
Drive Type | Hex |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (330133)
- GEARWRENCH Medium Hex Die Adapter (3884D)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P648NC)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/8 in Round (602-8)
- KO-KEN Socket set 6S-16S 200mm 6 pieces 1/2 Sq. Drive (RS4400LH/6)
- CTA MANUFACTURING SET SKT FLY WHEEL MOUNT BOLT F/BMW (CTA3759)
- TEKTON 3/8 Inch Drive 12-Point Socket and Ratchet Set with Rails, 36-Piece (1/4-1 in.) (SKT13102)
- STAHLWILLE TOOLS 10 mm (3/8") Socket set 19-pcs. (96023132)
- DEWALT Stanley Consumer Tools DWMT73804 34 Piece Drive Socket Set; 0.25 & 0.38 in. (202751)
- GREY PNEUMATIC 1" Drive Socket Set, 21 pcs (9021)
- WRIGHT TOOL SKT SET 3/8 DR 14 Pc. Metric STD CH (WR354)
- Martin Tools Socket Sets