Shop All Open End Wrenches
Martin Tools
60mm Chrome Wrench
Mfr # 1160MM
Zoro # G502562256
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 60 mm
- Material Steel
- SAE or Metric Metric
- Finish Chrome
- Storage Width 5. in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # 1160MM
- Zoro # G502562256
- UPC # 697950000000
- Country of Origin China
- Category Open End Wrenches
Dimensions
Nominal Size | 60 mm |
Storage Width | 5. in |
Storage Height | 2.18 in |
Storage Length | 31. in |
Details
Item | Combination Wrench |
Material | Steel |
SAE or Metric | Metric |
Finish | Chrome |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 13 ft. 11" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-13-11)
- GEARWRENCH 1" Drive 6 Point Standard Impact SAE Socket 3-1/4" (84238)
- INTERTOOL 53 pcs Ratchet Multi-Bit Screwdriver, Mini, Portable Case (VT08-3353)
- GEDORE Self-Adj Water Pump Pliers, 12", Number of Pieces: 1 (142 12 C)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 1/4x5/16 in. (WO-1/4X5/16)
- PROTO Satin Open-End Wrench - 20 mm x 22 mm (J32022)
- PROTO Open End Wrench, 1/4 x 1/4 in., 15/75 Deg (J3316)
- SUNEX WRENCH 11MM X 13MM HALF MOON DBL BX END (SU993502M)
- FACOM Open End Wrench, Black, 34mm x 12-5/32 in (FM-45.34)
- PROTO WRENCH OPEN-END ANGLE 1-13/16" (POJ3158)
- PROTO Satin Open-End Wrench - 14 mm x 15 mm (J31415)
- Martin Tools Wrenches