Shop All Combination Wrench Sets
Martin Tools
6-Piece Double Box Offset Wrench Set
Mfr # BO6K
Zoro # G102562892
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Wrench Style Double Box Set
- Measurement Type SAE
- Material Steel
- Weight 2.75 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martin Tools
- MFR # BO6K
- Zoro # G102562892
- UPC # 697950000000
- Country of Origin Unknown
- Category Combination Wrench Sets
Dimensions
Storage Height | 3. in |
Storage Width | 3.88 in |
Storage Length | 16. in |
Details
Finish | Chrome |
Wrench Style | Double Box Set |
Measurement Type | SAE |
Material | Steel |
Weight | 2.75 lb. |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adj. Wrench, 10", 1-5/16" Cap., Black (31D015)
- ROTHENBERGER End Pipe Wrench, 0.7 kg Weight (70166)
- URREA 16" Structural adjustable wrench (712SC)
- HOUGEN 5/8 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18220)
- PROTO Combination Wrench Set, SAE, 15 pcs. (J1200FASD)
- K-TOOL INTERNATIONAL Hi Polish SAE Shrt Cmbo Wrench Set, 7pcs. (KTI-41200)
- MOODY TOOL Handle Open End Wrench, Steel, 5/32" (51-1555)
- DYNAMIC Tools 11Pcs Metric Combo Wrench Set, Contractor Series, Satin, 9mm-19mm (D074224)
- GEARWRENCH 12 Pc 90T 12PT Metric Combi Ratchet Wrench Set (KDT86927)
- WESTWARD Combination Wrench Set, 10 Pieces, 12 Pts (54DG01)
- TENG TOOLS TED8012 - 12 Piece Anti Slip Combination Wrench Set in EVA (TED8012)
- Martin Tools Wrenches