Shop All Spanner Wrenches
Martin Tools
6-1/8 in. x 8-3/4 in. Adjustable Hook Spanner
Mfr # 474B
Zoro # G402652712
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6-1/8 in to 8-3/4 in
- Wrench Material Steel
- Finish Industrial Black
- SAE or Metric SAE
- Storage Height 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # 474B
- Zoro # G402652712
- UPC # 697950000000
- Country of Origin China
- Category Spanner Wrenches
Dimensions
Storage Height | 3-1/2 in |
Storage Width | 3-1/2 in |
Storage Length | 14. in |
Details
Item | Spanner |
Capacity | 6-1/8 in to 8-3/4 in |
Wrench Material | Steel |
Finish | Industrial Black |
SAE or Metric | SAE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Extension Socket Impact 375 Mal Sq 375 (EX-376-10)
- WRIGHT TOOL Socket 1/4" Drive 6 Point Deep Socket - (2508)
- MORSE 3" Bi-Metal Hole Saw (MHS48)
- GEARWRENCH 18mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86718)
- MARTIN TOOLS 3 in. Adjustable Face Spanner (483)
- MARTIN TOOLS Adjustable Pin Spanner, 4-1/2" x 6-1/4" (0474A)
- MARTIN TOOLS Adjustable Hook Spanner Wrench Set (SHW5K)
- MARTIN TOOLS 6-Piece Adj Pin Spanner Set (SPW6K)
- MARTIN TOOLS 2 X4-3/4 in. Adjustable Pin Spanner (474)
- BOSCH Handle For 6613 Spanner Set (526908-8)
- WRIGHT TOOL Spanner Wrench Adjustable Pin Black Ind (9644)
- Martin Tools Wrenches