Shop All Food Service Appliance Parts
Martin Tools
5/8 x 7-1/4 Long
Mfr # P27
Zoro # G502543583
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Punch
- Material Alloy Steel
- Weight 0.87 lbs.
- Storage Height 1.630 in
- Storage Width 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # P27
- Zoro # G502543583
- UPC # 697950000000
- Country of Origin Unknown
- Category Food Service Appliance Parts
Dimensions
Storage Height | 1.630 in |
Storage Width | 2.25 in |
Storage Length | 14.5 in |
Details
Type | Punch |
Material | Alloy Steel |
Weight | 0.87 lbs. |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Cylinder Lock W/ T Bolt (91232C02420054)
- PERFECT FRY Harness, Ctrl 1 Pfc Series (83293)
- SOLO Disposable Cold Cup, Paper, 12 oz., PK2000 (R12BB-JD110)
- SAFE-T-ALERT BY MTI INDUSTRIES Safe-T-Alert by MTI Industries 35-742-BL Dual LP/CO Alarm - 12V, 35 Series Flush Mount, Black (35-742-BL)
- MARTIN TOOLS Ball Pien, Black 2Oz (101G)
- HOBART Cap, Red (00-102467-00002)
- STAR MANUFACTURING Element, Proofer - 120V/600W (60-0001-1-B)
- ACCUREX Fl, Grs, 20Hx20Lx2W, Ss (483231)
- COMPONENT HARDWARE Button Valve, For Pre-Rinse Or (KL50-Y027)
- COMPONENT HARDWARE Modified Low Lead Hose W/#10 (KL50-Y010-20W)
- GARLAND Burner Head 5-3/4 D. Ci (222162)
- Martin Tools Food Service Appliance Parts