Shop All Food Service Appliance Parts
Martin Tools
5/8 x 6-1/2 in. Long
Mfr # P43
Zoro # G002543229
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Punch
- Material Alloy Steel
- Weight 0.53 lbs.
- Storage Height 2.060 in
- Storage Length 9.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # P43
- Zoro # G002543229
- UPC # 697950000000
- Country of Origin Unknown
- Category Food Service Appliance Parts
Dimensions
Storage Height | 2.060 in |
Storage Length | 9.25 in |
Storage Width | 2.63 in |
Details
Type | Punch |
Material | Alloy Steel |
Weight | 0.53 lbs. |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL HEATERS Replacement Probe Sensor (P65)
- YORK Single Run Capacitor, 5Mfd, 440V, Flat (S1-02420062700)
- EATON BUSSMANN Fuse Cart Dul Ele Td 15A (BP/FRN-R-15)
- MONTAGUE Air Shutter (2038-9)
- MARTIN TOOLS Ball Pien, Black 2Oz (101G)
- ELECTRO FREEZE Seal, Shaft - Complete (HC111875)
- TR Element 2500W Watrht240V (100108314)
- HOBART Pilot Kit (109125-3)
- VULCAN HART Door, Latch w/Striker (00-851800-00008)
- STAR MANUFACTURING Element, 208V 800W (2NZ11215)
- COMARK Refrigeration Thermomete 2.25 X 2.25", -20 To 80F (RFT2A)
- Martin Tools Food Service Appliance Parts