Shop All Open End Wrenches
Martin Tools
55mm Chrome Wrench
Mfr # 1155MM
Zoro # G002562367
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 55 mm
- SAE or Metric Metric
- Material Steel
- Finish Chrome
- Storage Height 1.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martin Tools
- MFR # 1155MM
- Zoro # G002562367
- UPC # 697950000000
- Country of Origin China
- Category Open End Wrenches
Dimensions
Nominal Size | 55 mm |
Storage Height | 1.98 in |
Storage Width | 4.56 in |
Storage Length | 29-1/4 in |
Details
Item | Combination Wrench |
SAE or Metric | Metric |
Material | Steel |
Finish | Chrome |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive, SAE 9/16" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR37)
- MAYHEW Welding Chipping Hammer, 16 Oz, PVC Handle (37003)
- KLEIN TOOLS Ratcheting Box Wrench Set, 5-Piece (68221)
- GLOBAL EQUIPMENT Magnetic Nail Sweeper With Release, 11"W (116111)
- ITL 1000v Insulated 7/8 Insulated Open Ended Wrench (00480)
- SUNEX 5-Piece S-Style Metric Wrench Set (9940M)
- PROTO Ignition Open End Wrench, 1/2" Head Size (J3152)
- GRAY TOOLS 1000V Insulated Open End Wrench, 3/8", 1000V Insulated (E012-I)
- CAPRI TOOLS 6mm x 7mm Slim Mini Open End Wrench, Metric (CP11830-0607)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 1/2 x 11/16 in (WO-1/2X11/16)
- KNIPEX 10mm Open-End Wrench (98 00 10)
- Martin Tools Open End Wrenches