Shop All Open End Wrenches
Martin Tools
41mm Wrench
Mfr # 641MM
Zoro # G702562810
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Nominal Size 41 mm
- SAE or Metric Metric
- Finish Industrial Black
- Storage Width 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # 641MM
- Zoro # G702562810
- UPC # 697950000000
- Country of Origin China
- Category Open End Wrenches
Dimensions
Nominal Size | 41 mm |
Storage Width | 3-1/2 in |
Storage Height | 3-1/2 in |
Storage Length | 14. in |
Details
Material | Steel |
Item | Checknut |
SAE or Metric | Metric |
Finish | Industrial Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Push/Pull Knob, 10-32 Thread Size, 0.81"L, HR Phenolic (3020-E)
- GREENLEE Greenlee 683 Screw-Type Reel Stand (683)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 5.40mm (45849)
- STARRETT Drill, Pilot 1/4" (KA014C)
- PROTO Open End Wrench, 9/16x5/8, 15 Deg, 7-47/64L (J3030B)
- PROTO Open End Wrench, SAE, 7/22" Head Size (J3021)
- PROTO Open End Wrench, 15/16x1, 15 Deg, 11-31/64L (J3045B)
- CAPRI TOOLS 1/4 in x 5/16 in Super-Thin Open End Wrench (11850-14516)
- KLEIN TOOLS Open-End Wrench 1/4-Inch, 5/16-Inch Ends (68460)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 15/16X15/16 DBL ANGL CH (MT3719)
- STAHLWILLE TOOLS Small double open ended Wrench ELECTRIC Size 10 mm L.105 mm (40061010)
- Martin Tools Open End Wrenches