Shop All Sockets
Martin Tools
3/8 in Drive, 4 mm Metric Socket
Mfr # BA4MM
Zoro # G802549544
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 3/8 in
- SAE or Metric Metric
- Material Alloy Steel
- Finish Chrome
- Storage Width 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # BA4MM
- Zoro # G802549544
- UPC # 697951000000
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Size | 4 mm |
Storage Width | 2-3/4 in |
Storage Height | 1.63 in |
Storage Length | 4. in |
Details
SAE or Metric | Metric |
Material | Alloy Steel |
Finish | Chrome |
Drive Type | Hex |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Welders Locking Wrench for Tubes, 11" (138 X)
- STANLEY FATMAX COPING SAW 4-3/4"" (15-104)
- GENERAL TOOLS PUNCH 9/16 HOLLOW STEEL (GN1280N)
- TEKTON 1/2 Inch Drive x 23 mm Deep 6-Point Impact Socket (SID23123)
- K-TOOL INTERNATIONAL 1/4" Drive, 15mm Metric Socket, 6 Points (KTI-26115)
- SPECIALTY PRODUCTS CO FLIP SOCKET 19mm & 21mm (SP79240)
- PERFORMANCE TOOL SKT SPARK PLUG 3/8" DR 14MM 6 POINT (PTW38414)
- DYNAMIC Tools 3/8"Dr Metric 17mm Flex Head, Crow Foot Flare Nut Socket, Chrome (D008767)
- PROTO 1 in Drive, 13/16 in 4 pt SAE Socket, 4 Points (J10013SS)
- APEX 3/8" Square Drive, 13mm Metric Socket, 6 Points (SF-13MM13)
- URREA 1/4"drive, 3/8 in, 6 point SAE socket (4712)
- Martin Tools Sockets & Ratchets