Shop All Sockets
Martin Tools
3/8 in Drive, 1/4 in SAE Socket
Mfr # BA8
Zoro # G902549604
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 3/8 in
- SAE or Metric SAE
- Material Alloy Steel
- Finish Chrome
- Storage Height 1.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # BA8
- Zoro # G902549604
- UPC # 697950000000
- Country of Origin Unknown
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Size | 1/4 in |
Storage Height | 1.63 in |
Storage Width | 2-3/4 in |
Storage Length | 4. in |
Details
SAE or Metric | SAE |
Material | Alloy Steel |
Finish | Chrome |
Drive Type | Hex |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASIMETO 2-3"/50-75mm x 0.00005"/0.001mm Asimeto Digital Disc Micrometer (7145031)
- DEWALT DeWALT DWMT75421 Socket Set, 12-Piece (DWMT75421)
- GREY PNEUMATIC SKT 1/2" DR X 9/16 HEX DRIVER IM (GP2918F)
- GEARWRENCH 32 oz. Ball Pein Hammer with Fiberglass Handle (82253)
- PROTO 1/2 in Drive, 1" Triple Square SAE Socket, 12 Points (J5432)
- GREY PNEUMATIC 3/8"DR 9PC DP MAG (1209DG)
- WESTWARD 1/2 in Drive, 29mm 12 pt Metric Socket, 12 Points (10E258)
- CAPRI TOOLS 1/4 in Drive 8 mm 12-Point Metric Shallow Socket (CP16145)
- PROTO 1/2 in Drive, 9/16" Spline SAE Socket, 12 Points (J5318DPL)
- MILWAUKEE TOOL 3/8 in. Drive 9/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9065)
- WILLIAMS 3/4" Drive, 1-9/16" SAE Socket, 12 Points (H-1250)
- Martin Tools Sockets