Shop All Sockets
Martin Tools
3/8 in Drive, 11/16 in SAE Socket, 12 Points
Mfr # BLKBC22
Zoro # G902653127
product price: $49.75
/ea
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric SAE
- Number of Points 12
- Material Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # BLKBC22
- Zoro # G902653127
- UPC # 697950000000
- Country of Origin Unknown
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Size | 11/16 in |
Storage Height | 1.63 in |
Storage Width | 2-3/4 in |
Storage Length | 4. in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Steel |
Finish | Chrome |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/16"x5/16" Pilots for Counterbore (DEWPIL9/16X5/16)
- KLEIN TOOLS Drift Punch, 11-Inch (66343)
- DRILL AMERICA 8-32 Carbon Steel Plug Hand Tap (DWTP8-32)
- STEELMAN 3/8" Drive 10-100 ft-lb Micro-Adjustable Torque Wrench (301497)
- TEKTON 1/2 Inch Drive x 31 mm Deep 6-Point Socket (SHD23131)
- WILLIAMS 1/2" Drive, 36mm Metric Socket, 12 Points (STM-1236)
- PERFORMANCE TOOL 1/2 In Dr. Socket 13/16 In, W32026 (W32026)
- TEKTON 3/8 Inch Drive x 5/8 Inch Spark Plug Socket (SHD15016)
- PAHWA 1/2" Drive, Metric Socket, 12 Points (SC-3018)
- PROTO 3/8 in Drive, 23mm Torx(R) Metric Socket, 12 Points (J5223M)
- SUNEX 1/2" Drive, Universal Impact Socket Set, SAE Socket (2644)
- Martin Tools Sockets & Ratchets