Shop All Spanner Wrenches
Martin Tools
3/4X2 Adj. Pin Spanner
Mfr # 0471A
Zoro # G102651626
product price: $73.39
/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 3/4 in to 2 in
- Wrench Material Steel
- Finish Industrial Black
- SAE or Metric SAE
- Storage Height 1.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # 0471A
- Zoro # G102651626
- UPC # 697950000000
- Country of Origin Unknown
- Category Spanner Wrenches
Dimensions
Storage Height | 1.63 in |
Storage Width | 2.31 in |
Storage Length | 7-1/2 in |
Details
Item | Spanner |
Capacity | 3/4 in to 2 in |
Wrench Material | Steel |
Finish | Industrial Black |
SAE or Metric | SAE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN ProPliers Set, 3 pcs. (2078704)
- VULCAN Knife Drywall Taping 12In Ergo (360233L)
- INNOVATIVE COMPONENTS Detent Pin, 1.38 In Ball, 3/8 In, 3 1/8 (GN6X3500B3-D-21)
- DRILL AMERICA 3/8" C6 Carbide-Tipped 60 Point Toolbit (DEWE-6C6)
- MARTIN TOOLS 2 in. x 4-3/4 in. Adjustable Hook Spanner (474)
- MARTIN TOOLS 2 X4-3/4 in. Adjustable Pin Spanner (474)
- MARTIN TOOLS Adjustable Pin Spanner, 4-1/2" x 6-1/4" (0474A)
- MARTIN TOOLS 2 in. Adjustable Face Spanner (482)
- MARTIN TOOLS Adjustable Hook Spanner Wrench Set (SHW5K)
- MARTIN TOOLS 6-Piece Adj Pin Spanner Set (SPW6K)
- MARTIN TOOLS SPROCKET & GEAR WRENCH ADJ HOOK SPANNER 3/4 - 2 BLK (MT471)
- Martin Tools Wrenches