Shop All Impact Sockets
Martin Tools
3/4Drive 6-Point Standard Impact 1-11/16
Mfr # 6654
Zoro # G802576014
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- SAE or Metric SAE
- Number or Points 6
- Material Alloy Steel
- Socket Type Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martin Tools
- MFR # 6654
- Zoro # G802576014
- UPC # 697950000000
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Size | 1-11/1 in |
Storage Length | 10.19 in |
Storage Height | 2.63 in |
Storage Width | 3-1/4 in |
Details
SAE or Metric | SAE |
Number or Points | 6 |
Material | Alloy Steel |
Socket Type | Impact |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Threading Head, 1/2 In, RH, Alloy (12-R: (NPT))
- TECHNIKS ER Collet, ER16, 3/16 in. (04216-3/16)
- RIDGID Thrust Bearing (23677)
- OSG Spiral Point Tap, Plug 3 Flutes (2840400)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37511)
- CAPRI TOOLS 3/8 in Drive 7/8 in 6-Point SAE Shallow Impact Socket (5-3059)
- PROTO 3/8 in Drive Impact Socket 13/16 in Size 6 pt Standard Depth, Black Oxide (J7226H)
- PROTO 1/2 in Drive Impact Socket 11/16 in Size 6 pt Standard Depth, Black Oxide (J7422H)
- PROTO 3/8 in Drive Impact Socket 10 mm Size 6 pt Deep Depth, Black Oxide (J7010MHT)
- VEGA Impact Socket Length, 1/2 Sq Dr 5/16 12pt (35161-D)
- GEARWRENCH 1/4" Drive 6 Point Standard Impact Metric Socket 8mm (84117)
- Martin Tools Sockets & Ratchets