Shop All Open End Wrenches
Martin Tools
3/4 in. x 7/8 in. Open End Wrench
Mfr # 1731A
Zoro # G902562511
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Nominal Size 3/4 in x 7/8 in
- Material Steel
- Finish Chrome
- Storage Height 2.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martin Tools
- MFR # 1731A
- Zoro # G902562511
- UPC # 697950000000
- Country of Origin China
- Category Open End Wrenches
Dimensions
Nominal Size | 3/4 in x 7/8 in |
Storage Height | 2.63 in |
Storage Width | 3-1/4 in |
Storage Length | 10.19 in |
Details
Item | Open End Wrench |
SAE or Metric | SAE |
Material | Steel |
Finish | Chrome |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 6 ft. 10 in L, 1/2" W, 4 TPI, 0.025" Thick, Carbon Steel (ZHEDS04 -6'10)
- MIRKA Rewireable Mains Cable 4 3M 110V Deros (MIE9017211)
- WESTWARD Fish Stick Bullet Nose Tip, 21CJ17/21CJ18 (21CJ20)
- PERFORMANCE TOOL 1-1/2 in. W Stainless Steel Mini Glass Scraper (W9158)
- TEKTON 13/16 Inch Angle Head Open End Wrench (WAE83021)
- PROTO Open End Wrench, 11/32 x 11/32, 15/75 Deg (J3322)
- CAPRI TOOLS 24mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11924)
- FACOM Short Satin Angle Open-End Wrench - 8 mm (FM-34.8)
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 30 x 36mm (WO-30X36)
- PROTO Ignition Open End Wrench, 3/8" Head Size (J3136)
- WRIGHT TOOL Open End Wrench Full Polish Metric - 10m (13-1011MM)
- Martin Tools Wrenches