Shop All Flare Nut Wrenches
Martin Tools
3/4 in. Flare Nut Wrench Black
Mfr # BLK4124
Zoro # G702562773
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Material Steel
- Finish Industrial Black
- Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # BLK4124
- Zoro # G702562773
- UPC # 697950000000
- Country of Origin Unknown
- Category Flare Nut Wrenches
Dimensions
Size | 3/4 in |
Storage Width | 2.56 in |
Storage Length | 8.12 in |
Storage Height | 2. in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Steel |
Finish | Industrial Black |
Wrench Style | Flare Nut |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4In, 6TPI, HCS Shank Jigsaw Blade, PK3 (T144D3)
- OUTPAK WASHOUT Polypropylene Disposable Construction Wa (950-12360AW-BOT950)
- VESSEL BALL GRIP Screwdriver No.220 +1x75 (220P175)
- MASON Machine Leveling Mount, 3000 Lb Max Cap (MLS3000)
- PROTO Combination Flare Nut Wrench, L 6-7/16" (J3753)
- CAPRI TOOLS 1/4 in. Double Flaring Tool (CP21110-14)
- TITAN Flare Nut Crowsft Wrench Set, SAE, 10 pcs. (17296)
- WESTWARD Flare Nut Wrench, Head Size 13mm x 14mm (5MR56)
- EKLIND Hexkey Lg 6-In1 Inch (25611)
- STURTEVANT RICHMONT Flare Nut, Interchangable Head, 7/16" (819028)
- WESTWARD Flare Nut Wrench, Head Size 5/8" x 11/16" (5MR59)
- Martin Tools Flare Nut Wrenches