Shop All Universal Sockets
Martin Tools
3/4 in Drive Universal Socket SAE
Mfr # 6140A
Zoro # G302652997
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- SAE or Metric SAE
- Material Alloy Steel
- Socket Type Impact
- Storage Width 3.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # 6140A
- Zoro # G302652997
- UPC # 697950000000
- Country of Origin China
- Category Universal Sockets
Dimensions
Drive Size | 3/4 in |
Storage Width | 3.56 in |
Storage Length | 12.31 in |
Storage Height | 2.63 in |
Details
SAE or Metric | SAE |
Item | Universal Socket |
Material | Alloy Steel |
Socket Type | Impact |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1 in Drive 40 in Extended Leverage Breaker Bar (CP40125)
- DIABLO 3/16"x6"x8" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit 25-Pk (DMAPL4050-P25)
- BESSEY Needle Nose Spring Clamp, 3 In (XCL5)
- BON TOOL Ada Pad Wet-Set 2' X 4' Brick Red (34-190)
- THEXTON MANUFACTURING UNIV RADIATOR PETCOCK SOCKET (TH423)
- KO-KEN Universal Socket 24mm 6 Point 73.5mm 1/2 Sq. Drive (14440M-24)
- WESTWARD 3/4" Drive Universal Joint SAE (45J215)
- GREY PNEUMATIC SKT 3/4" DRIVE X 36MM UNIVERSAL IM (GP3036UM)
- KO-KEN Universal Socket TORX E18 53.5mm 3/8 Sq. Drive (3440T-E18)
- URREA 1" Drive Universal Knot SAE (5870)
- PROTO 3/8 in Drive Flex Socket 5/8 in, Torx(R), SAE (J5277A)
- Martin Tools Universal Sockets