Shop All Hand Ratchets
Martin Tools
3/4 in Drive Ratchet, Chrome
Mfr # H51RU
Zoro # G502685184
product price: $89.39
/ea
Free Shipping & Returns
$89.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Finish Chrome
- Weight 0.95 lb.
- Material Alloy Steel
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # H51RU
- Zoro # G502685184
- UPC # 697950000000
- Country of Origin Unknown
- Category Hand Ratchets
Dimensions
Drive Size | 3/4 in |
Storage Height | 2.06 in |
Storage Width | 2.06 in |
Storage Length | 2.1 in |
Details
Item | Ratchet |
Finish | Chrome |
Weight | 0.95 lb. |
Material | Alloy Steel |
Measurement Type | SAE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw (LXAH36)
- URREA 3/4" drive hexagonal bit impact socket 14MM (759014M)
- X1 TOOLS 29 mm. x 1/2 Drive, 12 Point Deep Impact Socket, Spindle Axle Nut 1 Socket by X1 Tools (X1E-HAN-SOC-DEE-1229x1)
- LINK HANDLES Framing Hammer Handle, 18", Fire, Contractr (65905GRA)
- TEKTON 1/2 Inch Drive Flex Head Quick-Release Comfort Grip Ratchet Set, 2-Piece 10-1/2, 14 in. (SRH92302)
- KO-KEN Spud Ratchet 30 x 32mm 12 Point 380mm (172-30X32)
- URREA Spare Parts For Ratchets 5249, 5249H & 5249B (5249RKA)
- WILLIAMS Williams Ratchet Head, 3/4" D (33012)
- EZRED 1/4", 3/8", 1/2" Drive 72 Geared Teeth Flexible Hand Ratchet (MR482XLF)
- TENG TOOLS 1200F 1/2 Drive 45 Teeth 15.7 in. Long Arm Flexible Ratch (1200F)
- PROTO 3/8" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Black Oxide Finish (J5250XLBL)
- Martin Tools Sockets & Ratchets