Shop All Hand Ratchets
Martin Tools
3/4 in Drive Ratchet, Chrome
Mfr # H51
Zoro # G502685160
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Finish Chrome
- Weight 5.39 lb.
- Material Alloy Steel
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # H51
- Zoro # G502685160
- UPC # 697950000000
- Country of Origin Unknown
- Category Hand Ratchets
Dimensions
Drive Size | 3/4 in |
Storage Length | 24-1/4 in |
Storage Height | 2.2 in |
Storage Width | 2-3/4 in |
Details
Item | Ratchet |
Finish | Chrome |
Weight | 5.39 lb. |
Material | Alloy Steel |
Measurement Type | SAE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Spiral Point Tap Taper, 3 Flutes (P2136005-M5X0.5)
- EAZYPOWER Magnetic Bit Holder, 2-1/8" (86386/B)
- KLEIN TOOLS Zipper Bags, Canvas Tool Pouches Olive/Orange/Blue/Yellow, 4-Pack (5140)
- MILWAUKEE TOOL 3 pc. 5 lb. Small Quick-Connect Accessory (48-22-8822)
- KO-KEN Ratchet Handle 24 teeth Locking Flexible Head 265mm Polished Handle 3/8 Sq. Drive (3774PL)
- HOLEX Reversible ratchet- 1/2 inch fully insulated- Type: 1/2 (643801 1/2)
- CAPRI TOOLS 3/8 in. Drive Fine 90-Tooth Extra Long Ratchet, Ergonomic Soft Grip (CP90S38L)
- URREA 1/2" Drive 45 Geared Teeth Pear Hand Ratchet (5452FL)
- PROTO 3/8" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Full Polish Finish (J5250)
- TEKTON 1/2" Drive Quick-Release Ratchet, 11.3 in. L (SRH11210)
- WESTWARD 1/2" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 10" L, Chrome Finish (5TZE5)
- Martin Tools Hand Ratchets