Shop All Hand Ratchets
Martin Tools
3/4 in Drive Ratchet, Chrome
Mfr # H41A
Zoro # G402747029
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Finish Chrome
- Weight 4.07 lb.
- Measurement Type SAE
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # H41A
- Zoro # G402747029
- UPC # 697950000000
- Country of Origin Unknown
- Category Hand Ratchets
Dimensions
Drive Size | 3/4 in |
Storage Height | 1.64 in |
Storage Width | 1.64 in |
Storage Length | 22.88 in |
Details
Item | Ratchet |
Finish | Chrome |
Weight | 4.07 lb. |
Measurement Type | SAE |
Material | Alloy Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Carbide Hole Cutter, 1-5/8in. Hole, 1in. D (CTD26)
- PROTO 1/2 in Drive Impact Socket 1 7/16 in Size, Standard Socket, black oxide (J7446)
- ACDELCO G12 K13 Combo, 3/8" BLDC Ratchet & Impact Wrench, 3" Polisher (ARW12103-K13)
- MAKITA Drill Kit, Cordless, 2,000 RPM, 18V DC (XFD12R + BL1820B)
- WESTWARD 1" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 6-1/2" L, Chrome Finish (45J258)
- URREA 1/4" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 5-1/8" L, Chrome Finish (4752A)
- GEDORE Construction Ratchet, 19 x 22mm (29 19X22)
- KO-KEN 3/8 Sq. Dr. Ratchet Handle 72 Teeth Flexible Head 280mm (3726Z-280-72T)
- SK PROFESSIONAL TOOLS 1/2" Drive 50 to 100 Geared Teeth Round Head Style Hand Ratchet, 2" L, Chrome Finish (800740-2)
- WERA 3/8" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 7-1/2" L, Satin Finish (05003550001)
- APEX TOOL GROUP Gearwrench® 90 Tooth Dual Material Locking Flex Head Teardrop Ratchet W/ 1/2" Drive Tang, 24"L (81372T)
- Martin Tools Hand Ratchets