Shop All Automotive Specialized Tools
Martin Tools
3/4 in. Chrome Service Angle Wrench
Mfr # 1224
Zoro # G702542171
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Service
- Weight 0.27 lb
- Size 3/4 in
- Material Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # 1224
- Zoro # G702542171
- UPC # 697950000000
- Country of Origin United States
- Category Automotive Specialized Tools
Dimensions
Size | 3/4 in |
Storage Height | 1.63 in |
Storage Width | 2.31 in |
Storage Length | 7-1/2 in |
Details
Type | Service |
Weight | 0.27 lb |
Material | Steel |
Finish | Chrome |
Measurement Type | SAE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRA PREMIUM Fuel Filler Neck, Fn854 (FN854)
- BALDWIN FILTERS Oil/Hydraulic Filter, 4-9/16 x 5-1/2 In (PT87-S)
- GROTE Heat Shrink/Solder Q.D., 12-10G, .25", PK25 (84-2826)
- TIMBREN OFFROAD BUMPSTOP (ABSTRFK)
- MARTIN TOOLS General Purpose Dolly (1060)
- MARTIN TOOLS Block Egg Shaped Dolly (1064)
- MARTIN TOOLS Chrome Service Angle Wrench, 1-5/16" (1242)
- MARTIN TOOLS Chrome Service Angle Wrench, 1-1/8" (1236)
- MARTIN TOOLS Body and Fender Repair Set (647K)
- MARTIN TOOLS Chrome Service Angle Wrench, 1-3/16" (1238)
- MITYVAC Fluid Evacuator/Dispenser, 5L (MV7105)
- Martin Tools Service & Shop Tools