Shop All Engineer, Drilling & Blacksmith Hammers
Martin Tools
3 lb. Double Faced Eng/Blacksmith Hammer
Mfr # 143G
Zoro # G402542075
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Engineer Hammer
- Handle Wood
- Material Steel
- Storage Length 20. in
- Storage Height 4. in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # 143G
- Zoro # G402542075
- UPC # 697950000000
- Country of Origin China
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Storage Length | 20. in |
Storage Height | 4. in |
Storage Width | 6-1/2 in |
Details
Type | Engineer Hammer |
Head Weight | 3 lb. |
Handle | Wood |
Material | Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP TIGHT TOOLS 10 in. Classic Continuous Rim Tile Cutting Diamond Blade, 3PK (B1518-3)
- STANLEY FATMAX® Aluminum Chalk Line Reel with 4 oz. Red Chalk (47-487L)
- DEWALT Cordless CombInation Kit, 1.5A/hr., 20V Max (DCK280C2)
- VERMONT GAGE Ring Gage, #6-40 Size, Tool Steel (361116050)
- STAHLWILLE TOOLS Engineers hammers 200 g L.280 mm (70110009)
- AMPCO SAFETY TOOLS Blacksmith Hammer, 4 lb., 14" L, Fiberglass (H-18FG)
- ESTWING Engineers Hammer 3Lb (E6-48E)
- NUPLA Soft Face Sledger, 4 lb., 14 In, Fiberglass (6894267)
- WESTWARD Hand Drilling Hammer, 4 Lb, Steel (2DBU4)
- NUPLA Cross Pein Hammer, 4 lb., 14 In, Fiberglass (6894122)
- THOR 3lb copper hammer with a hickory handle (TH214)
- Martin Tools Engineer, Drilling & Blacksmith Hammers