Shop All Open End Wrenches
Martin Tools
2-1/4 x 2-7/16 Open End Wrench Double Head
Mfr # BLK49A
Zoro # G402562905
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 2-7/16 in
- SAE or Metric SAE
- Material Steel
- Finish Industrial Black
- Storage Height 1.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martin Tools
- MFR # BLK49A
- Zoro # G402562905
- UPC # 697950000000
- Country of Origin Unknown
- Category Open End Wrenches
Dimensions
Nominal Size | 2-7/16 in |
Storage Height | 1.19 in |
Storage Width | 5.31 in |
Storage Length | 23. in |
Details
Item | Open End Wrench |
SAE or Metric | SAE |
Material | Steel |
Finish | Industrial Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination/Stubby, Metric, 18mm (54PP31)
- SLUGGER BY FEIN Annular Cutter, 7/8" dia., 2" Cutting D (63134222042)
- KLEIN TOOLS 4 Piece Plier Set Dipped Handle (94809)
- MITUTOYO Holtest, TypII, 2.5-3 In, .0002 In, RS (368-871)
- TEKTON 7 mm Angle Head Open End Wrench (WAE84007)
- TEKTON 1/4 Inch Angle Head Open End Wrench (WAE83006)
- WILLIAMS Williams Open End Wrench Set, 10 pcs. (WS-1710A)
- CS UNITEC Non Sparking Wrench, Dbl Open End, 7/8 x 15/16, Aluminum Bronze (EX203-135UA)
- FACOM Short Satin Angle Open-End Wrench - 13 mm (FM-34.13)
- PROTO Extra Thin Open End Wrench, 13/16 X 7/8 (J3440)
- STAHLWILLE TOOLS Small double open ended Wrench ELECTRIC Size 13 mm L.131 mm (40061313)
- Martin Tools Open End Wrenches