Shop All Open End Wrenches
Martin Tools
18-Piece Wrench Set
Mfr # BOB18K
Zoro # G102562816
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Material Steel
- Finish Industrial Black
- Storage Width 5.63 in
- Storage Length 17.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martin Tools
- MFR # BOB18K
- Zoro # G102562816
- UPC # 697950000000
- Country of Origin Unknown
- Category Open End Wrenches
Dimensions
Storage Width | 5.63 in |
Storage Length | 17.69 in |
Storage Height | 3.63 in |
Details
Item | Angle Set |
SAE or Metric | SAE |
Material | Steel |
Finish | Industrial Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN Copperhead Carbide Cutter Kit 5/8, 3/4, 7/8 in. 2 in. DOC (18982-2)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 26mm 6 pt Metric Socket, 6 Points (48226)
- HANSON 12 in L x 10 TPI Bi-Metal (372110)
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (99106D2B72380)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 3/8x7/16 in. (WO-3/8X7/16)
- PROTO Satin Open-End Wrench - 20 mm x 22 mm (J32022)
- WIHA Open End Wrench, SAE, 5/8" Head Size (20140)
- CAPRI TOOLS 12 mm x 13 mm Super-Thin Open End Wrench (11850-1213)
- STAHLWILLE TOOLS Double open ended Wrench i.TCS inlay No.TCS WT 10A/9 -tray9-pcs. (96830124)
- PROTO WR OE SLIM 14X15mm (POFM-31.14X15)
- SUNEX WRENCH SET 5 PC METRIC DOUBLE BOX (SU9950M)
- Martin Tools Open End Wrenches