Shop All Open End Wrenches
Martin Tools
16mm Wrench
Mfr # 616MM
Zoro # G102563219
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Material Steel
- Nominal Size 16 mm
- Finish Industrial Black
- Storage Width 2-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martin Tools
- MFR # 616MM
- Zoro # G102563219
- UPC # 697950000000
- Country of Origin China
- Category Open End Wrenches
Dimensions
Nominal Size | 16 mm |
Storage Width | 2-1/4 in |
Storage Height | 2.06 in |
Storage Length | 6.56 in |
Details
Item | Checknut |
SAE or Metric | Metric |
Material | Steel |
Finish | Industrial Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 50 ft Tape Measure, 1/2 in Blade (MC-18-50)
- TE-CO Precision Tooling Ball, 1/2 in W (10852)
- WILLIAMS Williams T-Handle Hex Driver, 5/16 x 6" (HKT-5/16)
- J.W. WINCO GN253-25-1/4X20-55 Tapered Bumper Natural Rubber-Tapped (253-25-1/4X20-55)
- CAPRI TOOLS Slim Mini Open End Wrench Set, Metric, 32 to 13 mm, 6Pcs (CP11830-6MT)
- PROTO SHORT ANGL WR SET 9PC (PO3300A)
- CAPRI TOOLS 8mm x 9mm Slim Mini Open End Wrench, Metric (CP11830-0809)
- PAHWA QTi Non Sparking, NonMagnetic Double End Open Wrench 1-5/8" x 1-13/16" (DS-9068)
- SUNEX WRENCH SET ANGLED SAE 14PC 3/8 X 1-1/4 (SU9914A)
- KNIPEX 5/16" Open-End Wrench (98 00 5/16)
- GRAY TOOLS 1000V Insulated Open End Wrench, 6mm, 1000V Insulated (MEBO6-I)
- Martin Tools Open End Wrenches