Shop All Open End Wrenches
Martin Tools
15mm Wrench
Mfr # 615MM
Zoro # G602563160
$29.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Size 15 mm
- Material Steel
- SAE or Metric Metric
- Finish Industrial Black
- Storage Length 6.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martin Tools
- MFR # 615MM
- Zoro # G602563160
- UPC # 697950000000
- Country of Origin China
- Category Open End Wrenches
Dimensions
Nominal Size | 15 mm |
Storage Length | 6.56 in |
Storage Width | 2-1/4 in |
Storage Height | 2.06 in |
Details
Item | Checknut |
Material | Steel |
SAE or Metric | Metric |
Finish | Industrial Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LINE 0000 Scraper Blade, TwoFacet Blade, 0562 in W Blade, Carbon Steel Blade (66-0454)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 13/64 (53906)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (352-30-15-M8-E-70)
- LISLE Carbide Scraper, 5", 5/8" (81810)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 5/16 x 11/32 (WO-5/16X11/32)
- PROTO Open End Wrench, 15/64 x 15/64, 15/75 Deg (J3315)
- PROTO Open End Wrench, SAE, 9/32" Head Size (J3026)
- WRIGHT TOOL Open End Double Angle Wrench 15deg, 60d (1374)
- HOLEX Double open ended wrench set in Heavy Duty Foam, 10 Pc (952432 10)
- KNIPEX 17mm Open-End Wrench (98 00 17)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET HYD 18PC ANGLE SAE/MET CH (MTOB18K)
- Martin Tools Wrenches