Shop All Structural and Spud Wrenches
Martin Tools
15/16 in. Construction Wrench
Mfr # 206C
Zoro # G702562315
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Size 15/16 in
- Wrench Material Steel
- Finish Industrial Black
- SAE or Metric SAE
- Storage Length 14-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # 206C
- Zoro # G702562315
- UPC # 697950000000
- Country of Origin China
- Category Structural and Spud Wrenches
Dimensions
Head Size | 15/16 in |
Storage Length | 14-1/2 in |
Storage Height | 0.88 in |
Storage Width | 2.13 in |
Details
Item | Spuds and Pins Wrench |
Wrench Material | Steel |
Finish | Industrial Black |
SAE or Metric | SAE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Urrea Heavy Duty Torx Power Bit, , 1/4 Hexagon, T9 Drive, 1-15/16" Long (16008X)
- BOJO TOOLS Metric Gap Gauge Tool (BLACK) (GTR-M-PMMA-BK)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3046MD)
- STARRETT Micrometer Head (460B)
- TITAN WRENCH ADJUSTABLE SPUD 10" (TL211)
- MARTIN TOOLS SPROCKET & GEAR WRSTRUCTURAL BOX 1-1/2 OFST IMP (MT909A)
- WRIGHT TOOL Striking Face Wrench 12 Pt Straight Hand (1874)
- URREA Structural Open-End Wrench, 2" opening dimension. (C912)
- KLEIN TOOLS Adjustable Spud Wrench, Open End, 1-7/16 in Head, 0 in Offset, Alloy Steel, Black Oxide (3227)
- PROTO Structural Open End Wrench, 1 in. (JC906B)
- WRIGHT TOOL Structural Spud Wrench Open End w/Offset (1726)
- Martin Tools Structural and Spud Wrenches