Shop All Open End Wrenches
Martin Tools
14mm Wrench
Mfr # 614MM
Zoro # G902563198
$27.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Nominal Size 14 mm
- Material Steel
- Finish Industrial Black
- Storage Height 2.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martin Tools
- MFR # 614MM
- Zoro # G902563198
- UPC # 697950000000
- Country of Origin China
- Category Open End Wrenches
Dimensions
Nominal Size | 14 mm |
Storage Height | 2.06 in |
Storage Length | 6.56 in |
Storage Width | 2-1/4 in |
Details
SAE or Metric | Metric |
Material | Steel |
Item | Checknut |
Finish | Industrial Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC Let-F (C71076)
- DREMEL Aluminium Oxide Grinding Stone (971)
- BOSCH Hammer Drill Bit, 13" L, 3/4" Shank Size (HCFC5030)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 1/4 in Tip, 5 1/4 in L (54TM85)
- FACOM Tappet Satin Open-End Wrench - 10 x 11 mm (FM-31.10X11)
- PROTO Open End Wrench, Metric, 3/16" Head Size (J30809)
- FACOM Open End Wrench, Black, 38mm x 12-19/32 in (FM-45.38)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 1/2 x 9/16 " L.190 mm (40433234)
- WRIGHT TOOL Open End Wrench Full Polish Metric - 10m (13-1011MM)
- ITL 1000V Insulated Single Open-End Wrench, 3/8" (00810)
- WIHA Open End Wrench, SAE, 1/2" Head Size (20137)
- Martin Tools Wrenches