Shop All Sockets
Martin Tools
1/4 in Drive, 5/32 in SAE Socket, 6 Points
Mfr # M605
Zoro # G102550110
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- SAE or Metric SAE
- Number of Points 6
- Material Alloy Steel
- Size 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # M605
- Zoro # G102550110
- UPC # 697950000000
- Country of Origin Unknown
- Category Sockets
Dimensions
Drive Size | 1/4 in |
Size | 5/32 in |
Storage Width | 2-3/4 in |
Storage Length | 4. in |
Storage Height | 1.63 in |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Self Feed Wood Bit 3 3-Flat Shk Fit I.D. Pipesize 2-1/2 Tubesize 2-7/8 (38340)
- ABANAKI Pulley, Tail (PT2TPC10)
- WESTWARD Roll Pin Punch, 5/16 In Tip, 6 In L (2AJG4)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3750" (3/8), Radius: 0.0500" (68450-C3)
- TEKTON 3/8 Inch Drive x 1 Inch 12-Point Socket (SHD12225)
- WESTWARD 1/4 in Drive, 15mm 12 pt Metric Socket, 12 Points (10E881)
- PROTO 1/2 in Drive, Triple Square SAE Socket, 12 Points (J5438N)
- PROTO 1/4 in Drive, 6mm Hex Metric Socket, 6 Points (J4706LM)
- KO-KEN Socket TORX E6 50mm 1/4 Sq. Drive (2325-E6)
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs (82222D)
- GEARWRENCH 1/4" Drive 6 Point Standard SAE Socket 7/16" (80112)
- Martin Tools Sockets & Ratchets