Shop All Open End Wrenches
Martin Tools
13/16 in. x 13/16 in. Chrome Angle Hydraulic Wrench
Mfr # 3717
Zoro # G602562392
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Material Steel
- Nominal Size 13/16 in
- Finish Chrome
- Storage Height 2. in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # 3717
- Zoro # G602562392
- UPC # 697950000000
- Country of Origin China
- Category Open End Wrenches
Dimensions
Nominal Size | 13/16 in |
Storage Height | 2. in |
Storage Length | 8.12 in |
Storage Width | 2.56 in |
Details
SAE or Metric | SAE |
Material | Steel |
Finish | Chrome |
Type | Angle |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 1-3/4 (MHSTK28)
- ZORO SELECT Drill Bushing, H, Drill Size 7/32 In (HT246GO)
- WILTON 4" Cradle-Style Angle Drill Press Vise (11754)
- KLEIN TOOLS Reversible Ratcheting Box Wrench 3/8 x 7/16-Inch (68236)
- TEKTON 10 mm Angle Head Open End Wrench (WAE84010)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 1-13/16 X1-13/16 DBL AN (MT3730)
- WIHA Open End Wrench, Metric, 7.0mm Head Size (20007)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 1-1/16 x 1-1/8 (WO-1-1/16X1-1/8)
- KNIPEX 1/2" Open-End Wrench (98 00 1/2)
- FACOM Short Satin Angle Open-End Wrench - 7 mm (FM-34.7)
- WILLIAMS Open End Wrench, Rounded, 1 1/2 x 1 5/8 Inch Opening (JHW1039B)
- Martin Tools Wrenches