Shop All Open End Wrenches
Martin Tools
1/2 in. x 1/2 in. Chrome Angle Hydraulic Wrench
Mfr # 3712
Zoro # G202562440
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- SAE or Metric SAE
- Nominal Size 1/2 in
- Finish Chrome
- Storage Length 6.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # 3712
- Zoro # G202562440
- UPC # 697950000000
- Country of Origin China
- Category Open End Wrenches
Dimensions
Nominal Size | 1/2 in |
Storage Length | 6.56 in |
Storage Width | 2-1/4 in |
Storage Height | 2.06 in |
Details
Material | Steel |
SAE or Metric | SAE |
Finish | Chrome |
Type | Angle |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Flr Mnt Seismic and Wind Vibration Isltr (5XR74)
- MILWAUKEE TOOL 11" TORQUE LOCK Locking C-Clamp Regular Jaws (48-22-3531)
- RIDGID Pin, Serrated For Jaw Texture, Steel Jaw (31690)
- ZEPHYR Bit Holder, 1/4" Drive Size, 6" L (ZM10-L6)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 23MMX23MM ANGLE WRENCH (MT3723MM)
- PROTO Black Oxide Open-End Wrench - 5/16" x 3/8" (J3020B)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 17 x 19mm (WO-17X19)
- WRIGHT TOOL Open End Wrench Full Polish Metric - 8mm (13-0809MM)
- TEKTON 32 mm Angle Head Open End Wrench (WAE84032)
- PROTO Satin Open-End Wrench - 11/16" x 3/4" (J3035)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 1-7/8" SINGLE HD OPEN END (MT11A)
- Martin Tools Open End Wrenches