Shop All Crowfoot Socket Wrenches
Martin Tools
1/2 in Drive, SAE Chrome
Mfr # BLKSC44
Zoro # G102653798
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Drive Size 1/2 in
- Number of Points 12
- Finish Chrome
- Size 1-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # BLKSC44
- Zoro # G102653798
- UPC # 697950000000
- Country of Origin Unknown
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 1/2 in |
Size | 1-3/8 in |
Storage Width | 2.56 in |
Storage Length | 8.13 in |
Storage Height | 2. in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Finish | Chrome |
Material | Steel |
Socket Type | Crowfoot |
Weight | 0.35 lb. |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Retaining Ring Plier Set, 0, 45, 90Deg, 12pc (33HD60)
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC 1/8 (C20500)
- WESTWARD Combination Wrench, SAE, 13/16in Size (1EYH8)
- GREENLEE Fish Stick, 24 ft, Fiberglass (540-24)
- TEKTON 3/8 in. Drive, Metric Electroless nickel (WCF14115)
- TEKTON 1/2 in. Drive, SAE Crowfoot Wrench Chrome (WCF23033)
- POWERBUILT 10Pc 3/8" Drive Crowfoot Wrench Set (640830)
- TEKTON 3/8 Inch Drive x 11 mm 6-Point Flare Nut Crowfoot Wrench (WCF16211)
- GEDORE Metric Crowfoot Wrench, 32mm Open End, Chrome Plated (3114 32)
- TEKTON 3/8 in. Drive, Metric Crowfoot Wrench Chrome (WCF14009)
- TITAN MM CROWSFOOT WR SET 1/2" DR 14PC (TL17299)
- Martin Tools Sockets & Ratchets