Shop All Sockets
Martin Tools
1/2 in Drive, 9/16 in SAE Socket
Mfr # SA18
Zoro # G602550184
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 1/2 in
- SAE or Metric SAE
- Material Alloy Steel
- Finish Chrome
- Storage Length 8.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # SA18
- Zoro # G602550184
- UPC # 697950000000
- Country of Origin Unknown
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Size | 9/16 in |
Storage Length | 8.13 in |
Storage Height | 2. in |
Storage Width | 2.56 in |
Details
SAE or Metric | SAE |
Material | Alloy Steel |
Finish | Chrome |
Drive Type | Hex |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL BALL GRIP Non-Conductive Tang-Thru Screw (250P2150)
- MIDWEST FASTENER 1/4" x 2" T-25 Star Drive Power Bits 25PK (53243)
- WIHA 6 1/4 in Insulated End Cutting Nipper Insulated (32947)
- INTERSTATE PNEUMATICS Manual Benchtop Crimper for 3/8 Inch to 1/2 Inch Rubber & PVC Hose (H10-6)
- KO-KEN Socket TORX E24 77mm 1/2 Sq. Drive (4325-E24)
- EAGLE TOOL US Grey Pneumatic GY81014M 0.38 in. Drive x 14 mm 6 Point Standard Duo-Socket (GY81014M)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 7/8" 12 pt SAE Socket, 12 Points (40128)
- EATON UHTRS101BE 125A Single Residential Meter Socket (337383)
- POWERBUILT 1/2" Drive X 33Mm Axle Nut Socket (647078)
- WESTWARD 3/8 in Drive, 9/32" 6 pt SAE Socket, 6 Points (10E883)
- PROTO 1/4 in Drive, 9mm Triple Square Metric Socket, 12 Points (J4709TM)
- Martin Tools Sockets