Shop All Sockets
Martin Tools
1/2 in Drive, 1-1/8 in SAE Socket, 12 Points
Mfr # SC36
Zoro # G202550140
product price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 12
- Material Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # SC36
- Zoro # G202550140
- UPC # 697950000000
- Country of Origin Unknown
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Size | 1-1/8 in |
Storage Height | 1.63 in |
Storage Width | 2.31 in |
Storage Length | 7-1/2 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Steel |
Finish | Chrome |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" drive 6-point deep impact socket 1-1/4" (7520L)
- PROTO 1/4" Torx® Hex Insert Bit - T6 (J60500)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 18 mm Size, Standard Socket, Black Phosphate (49-66-6142)
- CRAFTSMAN Sockets, 1/2" Drive 17mm 12 Point Shallo (CMMT44237)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 32mm 12 pt Metric Socket, 12 Points (48032)
- SK PROFESSIONAL TOOLS 3/8 in Drive, T40 Torx(R) Torx(R) Socket, 6 Points (45440)
- PROTO 1/4 in Drive, 9/16" Triple Square SAE Socket, 12 Points (J4776TA)
- TEKTON 1/2 Inch Drive x 15/16 Inch 6-Point Socket (SHD22024)
- GEARWRENCH 1/2" Drive 6 Point Deep SAE Socket 15/16" (80621)
- LISLE HARMONIC BALANCER SKT 19MM F/HONDA (LI77080)
- WESTWARD 3/8 in Drive, 7mm Hex Metric Socket, 6 Points (53YT50)
- Martin Tools Sockets & Ratchets