Shop All Combination Wrenches
Martin Tools
11/16 x 3/4 in. Long Double Box Offset Wrench
Mfr # BLK8029B
Zoro # G702562872
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 12
- Head Size 1 in
- Overall Length 13.13 in
- Wrench Style Double Box
- Finish Industrial Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # BLK8029B
- Zoro # G702562872
- UPC # 697950000000
- Country of Origin Unknown
- Category Combination Wrenches
Dimensions
Head Size | 1 in |
Overall Length | 13.13 in |
Storage Height | 2.44 in |
Storage Width | 3.44 in |
Details
Number of Points | 12 |
Wrench Style | Double Box |
Finish | Industrial Black |
Measurement Type | SAE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Attachment 3/8" Drive Locking Adaptor (3413)
- HARVEY TOOL Slitting Saws, 2.0000" (2), Finish - Machining: Uncoated (SAW0625)
- WESTWARD 1/2 in Drive, 13/16", 5/8", 9/16", 16mm, 21mm SAE, Metric Socket, 6 Points (54PR27)
- WESTWARD 1/8" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL70)
- MARTIN TOOLS Forged Alloy Steel Opening Double Offset 45 Degree Long Pattern Box Wrench, 1.12 x 1.31 in. (276-8037A)
- BETA Double Offset Ring Wrench, 1-1/16x1-1/4" (000900258)
- PROTO Combination Wrench, Metric, 13mm Size (J1213MASD)
- CRESCENT 1-13/16" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW7)
- TEKTON 30 mm Combination Wrench (WCB24030)
- WESTWARD Combination Wrench, Metric, 11mm Size (36A193)
- WESTWARD Wrench, Combination/Extra Long, SAE, 15/16 (54PN86)
- Martin Tools Combination Wrenches