Shop All Impact Sockets
Martin Tools
1 in. Drive.3-1/8 Impact Socket
Mfr # 76100
Zoro # G602547788
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- SAE or Metric SAE
- Number or Points 6
- Material Alloy Steel
- Socket Type Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # 76100
- Zoro # G602547788
- UPC # 697950000000
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1 in |
Size | 3-1/8 in |
Storage Length | 3.96 in |
Storage Width | 4.33 in |
Storage Height | 4.33 in |
Details
SAE or Metric | SAE |
Number or Points | 6 |
Material | Alloy Steel |
Socket Type | Impact |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLINS AXE AXE HUNTING WD HNDL 14"" (HC-1 1/4HX-C)
- HILLMAN Hillman Fasteners 830883 Wood Joiner; 0 - 40 Per Case (830883)
- NAVAC Digital Torque Wrench (NTW1)
- PROTO 3/8 in Drive Hex Socket Bit Metric 8 mm Tip, 2 3/4 in L (J4990R-8M)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 14 mm Size, Deep Socket, Black Phosphate (49-66-6275)
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So (4792)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3313SL)
- CAPRI TOOLS 3/8 in. Drive 13 mm Semi-Deep Impact Socket (CP53113)
- DYNAMIC Tools 2-3/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025376)
- PROTO 1/2 in Drive Impact Socket 17 mm Size 6 pt Standard Depth, Black Oxide (J7417M)
- CRAFTSMAN Sockets, 1/2" Drive 9/16" SAE Impact Sha (CMMT15851)
- Martin Tools Sockets & Ratchets