Shop All Food Service Appliance Parts
Martin Tools
1 in. Drive.2-3/4 Impact
Mfr # 7688
Zoro # G202542565
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Socket Type
- Material Alloy Steel
- Size 2-3/4 in
- Weight 5.55 lbs.
- Storage Length 3.56 in
- Storage Height 3.900 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # 7688
- Zoro # G202542565
- UPC # 697950000000
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Size | 2-3/4 in |
Storage Length | 3.56 in |
Storage Height | 3.900 in |
Storage Width | 3.9 in |
Drive Size | 1 in |
Details
Type | Socket |
Material | Alloy Steel |
Weight | 5.55 lbs. |
Number of Points | 6 |
Socket Type | Impact |
Measurement Type | SAE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHADE™ Marine Biodegradable Straws, 7.75", Ocean Blue, Wrapped, PK3750 PK (511167)
- PIRATES BOOTY Pirate's Booty Aged White Cheddar Cheese Puffs 1 oz. Bag, PK24 (81660104)
- LOGO BRANDS Notre Dame 20oz Flipside Powder Coat Tumbler (190-S20PT-34)
- DIXIE Paper Plates, Heavy Weight, PK125 (UX9WSPK)
- MARTIN TOOLS Ball Pien, Black 2Oz (101G)
- ALLPOINTS Reducer Fitting (261223)
- VITA-MIX Lid, Rubber, W/ Plug, Advance For - Part# Vm15985 (VM15985)
- HOBART Retaining Ring (RR-004-24)
- FRIGIDAIRE Door Bin (240359001)
- DOYON Thermostat 250F Locked At 180 (ELT610A)
- HATCO Booster Element 480V 5000W 1-3/4" Oc (R02.04.502.00)
- Martin Tools Food Service Appliance Parts