Shop All Sockets
Martin Tools
1 in Drive, 1-15/16 in SAE Socket, 12 Points
Mfr # X1262
Zoro # G602549829
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- SAE or Metric SAE
- Number of Points 12
- Material Alloy Steel
- Size 1-15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # X1262
- Zoro # G602549829
- UPC # 697950000000
- Country of Origin Unknown
- Category Sockets
Dimensions
Drive Size | 1 in |
Size | 1-15/16 in |
Storage Width | 2.74 in |
Storage Height | 2.74 in |
Storage Length | 3.01 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Punch and Chisel Set, 24 pcs. (33003)
- EXCELTA Tweezer, Curved Fine, 4-1/2 in. L, SS (7-SA-SE)
- DRILL AMERICA 27/64" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F27/64)
- INGERSOLL-RAND 12 Piece 1/2 Inch Drive Shallow Socket Set - SAE 12-Pt (752052X)
- PROTO 3/8 in Drive, 1/2" 12 pt SAE Socket, 12 Points (J5216B)
- PROTO RATCHET 3/8" DR 7" FLEX FP (POJ5249HTCF)
- KO-KEN Socket 7mm Surface 26mm 3/8 Sq. Drive (3410M-7)
- PROTO 1/2 in Drive, 1-5/16" Triple Square SAE Socket, 12 Points (J5442)
- DYNAMIC Tools 2-1/8" X 1" Drive, 12 Point Standard Length, Chrome Socket (D099464)
- MILWAUKEE TOOL 3/8 in. Drive 9mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9079)
- WESTWARD 1/2 in Drive, 12mm Hex Metric Socket, 6 Points (53YV03)
- Martin Tools Sockets & Ratchets