Shop All Sockets
Martin Tools
1 in Drive, 1-1/2 in SAE Socket, 6 Points
Mfr # 17648
Zoro # G602549881
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Socket Type Impact
- SAE or Metric SAE
- Number of Points 6
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # 17648
- Zoro # G602549881
- UPC # 697950000000
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1 in |
Size | 1-1/2 in |
Storage Height | 2.38 in |
Storage Width | 2.38 in |
Storage Length | 4. in |
Details
Socket Type | Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 73.5-inch x 0.375-inch x 0.014 x 6 TPI Carbon Tool Steel Blade (399165)
- DIABLO 45 pc Screwdriving Set (45-Piece) (DSC-S45)
- PROTO Proto J5649 3/4" Drive Classic Pear Head Ratchet 20" (J5649)
- DASCO CHISEL BRICK SET 7X4"" (437-0)
- GATOR GRIP SOCKET GATORGRIP 3/8""DR (ETC120 #20120A)
- WELLER Crescent 11/16 in. X 1/2 in. drive SAE 12 Point Standard Socket 1 pc (CDS57N)
- WESTWARD 1/2 in Drive, 11/16" Hex SAE Socket, 6 Points (53YU10)
- PROTO SKT 1/2DR 15/16 6PT DEEP (PO5330H)
- TEKTON 3/8 Inch Drive x 11/32 Inch Deep 6-Point Socket (SHD13009)
- URREA 1/4"drive, 7mm, 6 point metric short socket (4707M)
- K-TOOL INTERNATIONAL 1/2" Drive, 1-1/16" SAE Socket, 6 Points (KTI-23134)
- Martin Tools Sockets & Ratchets