Shop All Flare Nut Wrenches
Martin Tools
1 in. 12-Point Line Wre
Mfr # 4132
Zoro # G002685080
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 12
- Measurement Type SAE
- Wrench Material Steel
- Socket Type Flarenut
- Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # 4132
- Zoro # G002685080
- UPC # 697950000000
- Country of Origin China
- Category Flare Nut Wrenches
Dimensions
Size | 1 in |
Details
Number of Points | 12 |
Measurement Type | SAE |
Wrench Material | Steel |
Socket Type | Flarenut |
Finish | Chrome Plated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 56.5 L, 0.5 W, 0.025 Thick, M2 Steel (251739)
- LENOX Band Saw Blade, 9 ft. L, 3/4" W, 10/14 TPI (79691CLB92745)
- VEGA Ball-End Hex, 5/32 in Bit x 2 in (150BP1064A)
- PANAVISE 1-13/16" Light Duty Multi-Angle Vise with Tray Base (350)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 7/16 FLARE NUT - CHROME (MT4114)
- MARTIN TOOLS SPROCKET & GEAR WRENCH FLARE NUT 1-1/2 12 PT BLACK (MTBLK4148)
- WESTWARD Dbl Open End Wrench, Satin, 1-1/16 x 1-1/8 (36A311)
- SK PROFESSIONAL TOOLS Flare Nut Wrench, Head Size 1/4" x 5/16" (F810)
- PROTO Flare Nut Wrench, Head Size 3/8" x 7/16" (J3764)
- SK HAND TOOL Wrench Flare Offset Flpl 1 9 X 2 1 Mm. (SKT-87269)
- WESTWARD Open End Wrench, 1/2 x 9/16 in., 15 Deg (1EYL5)
- Martin Tools Flare Nut Wrenches