Shop All Combination Wrenches
Martin Tools
1-7/8Wrnch
Mfr # 3731
Zoro # G502693394
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Size 1-7/8 in
- Overall Length 18-1/2 in
- Wrench Style Angle
- Finish Chrome
- Storage Width 3.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # 3731
- Zoro # G502693394
- UPC # 697950000000
- Country of Origin China
- Category Combination Wrenches
Dimensions
Head Size | 1-7/8 in |
Overall Length | 18-1/2 in |
Storage Width | 3.69 in |
Storage Height | 0.56 in |
Details
Wrench Style | Angle |
Finish | Chrome |
Measurement Type | SAE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD ABRASIVES Buff and Blend HS Disc, A/O, 6in, VFN, PK10 (66000001165)
- MORSE Blade, 35-3/8 in. Lx1/2 in. W, Bimetal, PK3 (ZWEP351216MC)
- URREA Service Wrench, 36 Mm opening size (U3536M)
- LEVEL 5 TOOLS Corner Roller Handle, 47" - 77 (4-796)
- MARTIN TOOLS Forged Alloy Steel Opening Double Offset 45 Degree Long Pattern Box Wrench, 1.12 x 1.31 in. (276-8037A)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-11MM)
- K-TOOL INTERNATIONAL Combination Wrench, Metric, 7mm Size (KTI-41807)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 6mm Size (88306)
- CRAFTSMAN Wrenches, 5/8" 72 Tooth 12 Point SAE Rev (CMMT42417)
- PRECISION INSTRUMENTS Split-Beam Click Torq Wrench, 8-50 Lbft, 3/8" (PREC2FR50F)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-22MM)
- Martin Tools Combination Wrenches