Shop All Structural and Spud Wrenches
Martin Tools
1-7/8 Spud Wrench
Mfr # 8911A
Zoro # G802562482
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 12
- Wrench Material Steel
- Finish Industrial Black
- SAE or Metric SAE
- Storage Height 2.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martin Tools
- MFR # 8911A
- Zoro # G802562482
- UPC # 697950000000
- Country of Origin China
- Category Structural and Spud Wrenches
Dimensions
Head Size | 1-7/8 in |
Storage Height | 2.31 in |
Storage Length | 22.12 in |
Storage Width | 2.94 in |
Details
Item | Spuds and Pins Wrench |
Number of Points | 12 |
Wrench Material | Steel |
Finish | Industrial Black |
SAE or Metric | SAE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO REV RATCHETNG COMBO WR 6MM 12 POINT (POJSCVM06T)
- DASCO PRO Cold Chisel, 1/4" Tip x 4-7/8" L (400)
- HOUGEN-OGURA 7/16 in. T Round Die, >1/4-3/8THK (75505)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 2F-3R, 1", PK5 (445-00X-5PK)
- URREA Structural Box-End Wrench, 13/16" opening dimension. (2623)
- KLEIN TOOLS Spud Wrench, 1-Inch Nominal Opening for Regular Nut (3221)
- MARTIN TOOLS SPROCKET & GEAR WR STRUCTURAL BOX 3/4 OFST IMP (MT904A)
- WILLIAMS Williams Structural Wrench, 1-1/16" (1907)
- WRIGHT TOOL Structural Spud Wrench Open End w/Offset (1730)
- RID Rid 31400 Spud Wrench; 12 in. Tool Length (31400)
- URREA Structural Open-End Wrench, 7/8" opening dimension. (C905)
- Martin Tools Wrenches